Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK

  • Mfr # U51880.019.0100

  • Zoro # G2813618


product price:  $9.59
/pk 100, $0.10/ea

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.050 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51880.019.0100
Zoro #
G2813618
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
0.050 in
Head Dia.
0.340 to 0.385 in
Head Height
0.162 in
Maximum Head Width
25/64 in
Head Width
0.385 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Thread Type
Coarse
Type
Wood Screw
Pack Size
Small
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Material Grade/Class
18-8
Tip Type
Pointed
Threads per Inch
13

Description

Wood Screw, Material Stainless Steel, Drive Slotted, Screw Size #10, Fastener Length 1 in, Head Width 0.385 in, Head Height 0.162 in, Drive Size Not Applicable, Threads per Inch 13, Pack Size Small, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products