This item is Discontinued.

Zoro Select Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK B30000.019.0100

Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (Discontinued)

  • Mfr # B30000.019.0100
  • Zoro # G1583491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30000.019.0100
Zoro #
G1583491
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
#2
Overall Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Thread Type
Full Thread
Threads per Inch
Fully Threaded
Type
Multi-Material Screw
Head Style
Flat
Pack Size
Bulk
Tip Type
Pointed
Head Shape
Round

Description

Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.