
Wood Screw, #10, 2 in, Black Oxide Steel Flange Round Head Square Drive, 2000 PK
Mfr # 1032DQRWDB
Zoro # G8551193
product price:Â $281.99
/pk 2000, $0.14/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
2 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1032DQRWDB
Zoro #
G8551193
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Steel
Finish
Black Oxide
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
10-9X2 Square Drive Round Washer Head Deep Thread Wood Screw 2/3 Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.