Wood Screw, #10, 3 15/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK
Mfr # PHZ8.4 -100PC
Zoro # G4062712
product price:Â $32.59
/pk 100, $0.33/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHZ8.4 -100PC
Zoro #
G4062712
UPC #
663807800251
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
3 15/16 in
Drive Size
T20
Head Height
0.063 in
Head Dia.
0.5625 in
Head Width
0.563 in
Overall Length
4 in
Maximum Drill Bit Size
1/16 in
Minimum Thread Length
2 1/2 in
Maximum Head Width
9/16 in
Maximum Head Height
1/16 in
Description
Cabinet Screw, Finish Zinc-Plated, Material Steel, Drive Six-Lobe, Screw Size #10, Fastener Length 3 15/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Threads per Inch 9, Thread Style Partially Threaded, Minimum Thread Length 2 1/2 in, Pack Size Small, Maximum Head Width 9/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type 17, Application Self-Tapping for Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.