
Wood Screw, #10, 4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 500 PK
Mfr # 1064DTF17188
Zoro # G8552146
product price:Â $256.99
/pk 500, $0.51/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1064DTF17188
Zoro #
G8552146
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Drive Size
T25
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Item
Wood Screw
Thread Type
Coarse
Description
Wood Screws,10-8X4 6LOBE T25 FLT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.