This item is Discontinued.

Zoro Select Wood Screw, #10, Zinc Yellow Steel Flat Head Phillips Drive, 1000 PK B25121.019.0350

Wood Screw, #10, Zinc Yellow Steel Flat Head Phillips Drive, 1000 PK (Discontinued)

  • Mfr # B25121.019.0350
  • Zoro # G2052290
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B25121.019.0350
Zoro #
G2052290
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Drive Size
#3
Driver Size
#3
Head Dia.
0.340 to 0.385 in
Head Height
0.137 in
Minimum Head Height
0.123 in
Maximum Head Height
0.137 in
Maximum Head Width
0.385 in
Minimum Head Width
0.34 in
Minimum Thread Length
4 11/64 in
Head Width
0.385 in
Thread Size
#10
Fastener Length
3 1/2 in
Overall Length
3 1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Thread Type
Coarse
Pack Size
Bulk
Threads per Inch
13
Tip Type
Pointed
Finish Type
Zinc Yellow
Head Shape
Round
Material Type
Steel

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3 1/2 in, Head Width 0.385 in, Head Height 0.137 in, Drive Size #3, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 4 11/64 in, Pack Size Bulk, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.