
Wood Screw, #12, 4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 300 PK
Mfr # 1264DTF17188
Zoro # G9093377
product price:Â $300.99
/pk 300, $1.00/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1264DTF17188
Zoro #
G9093377
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Item
Wood Screw
Thread Type
Coarse
Description
Wood Screws,12-7X4 6LOB FLT NIB,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.