Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #14, 1-1/5 in, Plain Brass Flat Head Phillips Drive, 100 PK
- Mfr # U49876.024.0150
- Zoro # G3312897
product price:Â
$
72.29
/pk of 100, $0.72/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Fastener Length
1-1/5 in
Drive Size
#3
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U49876.024.0150
- Zoro #
- G3312897
- UPC #
- 008236833287
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Brass
- Finish
- Plain
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Head Angle (Deg.)
- 82
- Type
- Wood Screw
- Thread Type
- Coarse
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.1
- Maximum Head Angle
- 82 Degrees
- Tip Type
- Pointed
- Threads per Inch
- 13
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Screw Size
- #14
- Fastener Length
- 1-1/5 in
- Drive Size
- #3
- Head Dia.
- 0.452 in
- Head Height
- 0.153 in
- Head Width
- 0.507 in
- Maximum Head Width
- 1/2 in
- Overall Length
- 1 1/2 in
- Maximum Head Height
- 5/32 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #14, Fastener Length 1 1/2 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size #3, Threads per Inch 13, Pack Size Small, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.