Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.024.0200
Zoro # G9683003
product price:Â $32.19
/pk 200, $0.16/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U30000.024.0200
Zoro #
G9683003
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
2 in
Drive Size
#3
Maximum Head Height
6.3 mm
Maximum Drill Bit Size
6.2 mm
Minimum Head Height
5.8 mm
Minimum Thread Length
34 mm
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Thread Type
Partial Thread
Pack Size
Small
Threads per Inch
10
Type
Multi-Material Screw
Head Style
Flat
Tip Type
Pointed
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 2 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.