Wood Screw, #14, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 700 PK (Discontinued)
- Mfr # B25121.024.0350
- Zoro # G2052467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B25121.024.0350
Zoro #
G2052467
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
3-1/2 in
Drive Size
#3
Head Height
0.153 in
Head Dia.
0.452 to 0.507 in
Maximum Head Width
1/2 in
Head Width
0.507 in
Overall Length
3 1/2 in
Maximum Head Height
5/32 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Pack Size
Bulk
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #14, Fastener Length 3 1/2 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size #3, Pack Size Bulk, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.