Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U25121.011.0050

  • Zoro # G2281749


product price:  $1.59
/pk 100, $0.02/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U25121.011.0050
Zoro #
G2281749
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
1/2 in
Drive Size
#1
Head Dia.
0.195 to 0.225 in
Head Height
0.086 in
Overall Length
1/2 in
Maximum Head Width
7/32 in
Maximum Head Height
3/32 in
Head Width
0.225 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Dimensional Standards
ASME B18.6.1
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Pack Size
Small
Threads per Inch
22
Tip Type
Pointed
Material Quality Standards
SAE J429

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #4, Fastener Length 1/2 in, Head Width 0.225 in, Head Height 0.086 in, Drive Size #1, Threads per Inch 22, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Pack Size Small, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.