
Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 7000 PK
Mfr # 0516DPF
Zoro # G9087059
product price:Â $219.99
/pk 7000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0516DPF
Zoro #
G9087059
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#5
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
5-20X1 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.