Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK

  • Mfr # U25710.013.0125

  • Zoro # G2814695


product price:  $2.99
/pk 100, $0.03/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U25710.013.0125
Zoro #
G2814695
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.240 to 0.260 in
Head Height
0.103 in
Maximum Head Height
7/64 in
Head Width
0.26 in
Maximum Head Width
17/64 in
Minimum Thread Length
1 59/64 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Threads per Inch
18
Pack Size
Small
Tip Type
Pointed
Material Quality Standards
SAE J429

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.26 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 1 59/64 in, Pack Size Small, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Point Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products