
Wood Screw, #6, 1 in, Nickel Steel Flat Head Phillips Drive, 10000 PK
Mfr # 06C16DPFDNCC
Zoro # G8547079
product price:Â $259.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1 in
Material
Steel
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06C16DPFDNCC
Zoro #
G8547079
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Nickel
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Thread Type
Coarse
Meets/Exceeds
Thread
Description
Wood Screws,6X1 PHIL FLAT HING,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.