This item is Discontinued.

Zoro Select Wood Screw, #6, Plain 18-8 Stainless Steel Round Head Phillips Drive, 10600 PK B51866.013.0050

Wood Screw, #6, Plain 18-8 Stainless Steel Round Head Phillips Drive, 10600 PK (Discontinued)

  • Mfr # B51866.013.0050
  • Zoro # G2089582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51866.013.0050
Zoro #
G2089582
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Drive Size
#2
Driver Size
#2
Head Dia.
0.240 to 0.260 in
Head Height
0.097 in
Head Width
0.26 in
Maximum Head Width
0.26 in
Minimum Head Width
0.24 in
Thread Size
#6
Fastener Length
1/2 in
Overall Length
1/2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Pack Size
Bulk
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.1
Thread Type
Coarse
Tip Type
Pointed
Material Type
Stainless Steel
Head Shape
Round

Description

Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1/2 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 10600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.