Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Flange Round Head Square Drive, 8000 PK
- Mfr # 07F20DFQRW7P
- Zoro # G9086937
product price:Â
$
406.99
/pk of 8000, $0.05/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1-1/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07F20DFQRW7P
- Zoro #
- G9086937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Square
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Dimensions
- Screw Size
- #7
- Fastener Length
- 1-1/4 in
Description
7-18X1 1/4 Square Round Washer Pocket Hole Face Frame Fine Thread Type17 Partial Thrd Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.