
Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive, 8000 PK
Mfr # 0816DTF17D
Zoro # G9093158
product price:Â $211.99
/pk 8000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0816DTF17D
Zoro #
G9093158
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
T20
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
8-11X1 6 lobe Flat w/Nibs Deep Thread Wood Screw Type 17 Full Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.