Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.016.0075
Zoro # G2814911
product price:Â $19.49
/pk 100, $0.19/eaKey Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U25141.016.0075
Zoro #
G2814911
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.292 to 0.332 in
Head Width
0.332 in
Maximum Head Width
21/64 in
Overall Length
3/4 in
Maximum Head Height
3/32 in
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #8, Fastener Length 3/4 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Threads per Inch 18, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.