This item is Discontinued.

Zoro Select Wood Screw, #8, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1600 PK B51876.016.0175

Wood Screw, #8, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1600 PK (Discontinued)

  • Mfr # B51876.016.0175
  • Zoro # G1590622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51876.016.0175
Zoro #
G1590622
UPC #
087302660712
Country of Origin
Multiple

Dimensions

Screw Size
#8
Drive Size
#2
Driver Size
#2
Head Dia.
0.313 in
Maximum Head Width
0.332 in
Minimum Head Width
0.292 in
Head Width
0.332 in
Thread Size
#8
Fastener Length
1 3/4 in
Overall Length
1 3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Dimensional Standards
ASME B18.6.1
Thread Type
Coarse
Material Grade/Class
18-8
Pack Size
Bulk
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Finish Type
Plain
Head Shape
Round
Material Type
Stainless Steel

Description

Wood Screw, Finish Plain, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 1 3/4 in, Head Width 0.332 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.