Wood Screw, #8, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 2900 PK (Discontinued)
- Mfr # B51880.016.0150
- Zoro # G1609848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B51880.016.0150
Zoro #
G1609848
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Drive Size
0.045 in
Head Dia.
0.292 to 0.332 in
Head Height
0.139 in
Head Width
0.332 in
Maximum Head Width
0.332 in
Minimum Head Width
0.292 in
Thread Size
#8
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.332 in, Head Height 0.139 in, Pack Size Bulk, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 2900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.