Wood Screw, #9, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 1500 PK
- Mfr # 0940DTF17188
- Zoro # G9093106
product price:Â
$
477.99
/pk of 1500, $0.32/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0940DTF17188
- Zoro #
- G9093106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Interior/Exterior
- Exterior
- Item
- Wood Screw
- Thread Type
- Coarse
Dimensions
- Screw Size
- #9
- Fastener Length
- 2-1/2 in
Description
9-10X2 1/2 6 Lobe Flat Nib Coarse Thrd Type17 Exterior screw Part Thrd 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.