
Wood Screw, #9, 2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 2000 PK
Mfr # 0932DTF17188
Zoro # G9093036
product price: $491.99
/pk 2000, $0.25/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0932DTF17188
Zoro #
G9093036
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Item
Wood Screw
Thread Type
Coarse
Description
9-10X2 6 Lobe Flat Nib Coarse Thrd Type17 Exterior screw Part Thrd 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.