Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 7000 PK
- Mfr # M6.313DEPFN
- Zoro # G2576644
product price:Â
$
425.99
/pk of 7000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Screw Size
M6.3
Fastener Length
13 mm
Material
Steel
Finish
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6.313DEPFN
- Zoro #
- G2576644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Nickel
- Item
- Wood Screw
- Color
- Bright Nickel
Dimensions
- Screw Size
- M6.3
- Fastener Length
- 13 mm
- Head Height
- 7 -7.30 mm
Description
Binding Screws,M6.3x13 MET PHL,PK7000, Package Quantity 7000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.