Zoro Homepage

Wool Felt Sheet, 1/8 in, F13, 12 in

  • Mfr # BULK-FS-F13-117

  • Zoro # G705716470


product price: $9.99
/ea

Key Features

Grade
F13
Material
Wool Felt
Backing Type
Plain
Durometer
20A
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-117
Zoro #
G705716470
UPC #
193005254162
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
12 in
Width
36 in

Details

Item
Wool Felt Sheet
Grade
F13
Material
Wool Felt
Backing Type
Plain
Durometer
20A
Color
Gray
Abrasion Resistance
Fair
Vibration Absorption
Low
Firmness
3 psi
Wool Content
75 %
Density
1.06 lb/sq yd
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Tensile Strength
75 psi
Shape
Sheet

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.