Zoro Homepage

Wool Felt Sheet, 1/8 in, F3, 12 in

  • Mfr # BULK-FS-F3-122

  • Zoro # G305716474


product price: $24.99
/ea

Key Features

Thickness
1/8 in
Grade
F3
Material
Wool Felt
Vibration Absorption
High
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F3-122
Zoro #
G305716474
UPC #
193005251864
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
12 in
Width
36 in

Details

Item
Wool Felt Sheet
Grade
F3
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
High
Color
Gray
Durometer
35A
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Shape
Sheet
Tensile Strength
400 psi
Firmness
13 psi
Density
2 lb/sq yd
Minimum Temperature
-80 Degrees F
Wool Content
85 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.