Zoro Homepage

Work Platform, Steel, 500 lb Load Capacity, 18 in to 33 in Platform Height

  • Mfr # CW5-33-3-3

  • Zoro # G2298199


product price: $1,107.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
18 in to 33 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
5 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW5-33-3-3
Zoro #
G2298199
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in to 33 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
5 ft 7 in
Base Depth
36 in
Base Length
36 in
Base Width
36 in
Step Depth
9 1/2 in
Handrail Height
3 ft
Bottom Width
36 in
Step Width
36 in
Height Adjustability
Adjustable Height
Overall Height - Minimum
5.6 ft
Platform Height - Minimum
2.5 ft
Ground Clearance Height
2.3 ft
Platform Height - Maximum
2.8 ft
Overall Height - Maximum
5.8 ft

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Guard Rails
5
Work Platform Item
Single Access Multi-Step Platform
Number of Steps
3
Standards
OSHA Compliant
Number of Legs
6
Platform Style
Single Access
Climbing Angle
59 ?
Number of Modular Decks
1
Ladder Tread
Serrated
Series
CW
Number of Access Sides
1
Mobility
Stationary
Includes Handrails
Handrails Included
Assembly
Unassembled
Locking Mechanism
No Locking Mechanism
Number of Handrails
2
Exit Direction
Forward
Use Location
Indoor
Load Capacity - Maximum
500 lb
Folding
Not Foldable
Weight
185 lb
Tread Type
Serrated

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 18 in to 33 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 36 in, Bottom Width 36 in, Platform Depth 39 in, Platform Width 34.6 in, Overall Height 5 ft 7 in, Handrail Height 3 ft, Number of Guard Rails 5, Number of Legs 6, Number of Steps 3, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.