Zoro Homepage

Wye Wye, Iron, Class 20

  • Mfr # SVFWYE152

  • Zoro # G313115597


product price: $5,004.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Specific Fitting Shape
Wye
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side C Nominal Pipe Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFWYE152
Zoro #
G313115597
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side C Nominal Pipe Size
12 in
Fitting Side A Nominal Pipe Size
15 in
Fitting Side B Nominal Pipe Size
12 in

Details

Specific Fitting Shape
Wye
Pipe Fitting Material
Iron
Class
Class 20
Item
Wye
Standards
ASTM A74, ICC Listed, UPC Listed
Maximum Operating Pressure
5 psi
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side B Type
Hub
Fitting Side C Gender
Female
Color
Black
Fitting Side A Type
Spigot
Fitting Side C Type
Hub

Description

Wye, Iron, Class Class 20, 15 in, Male, Spigot, 12 in, Female, Hub, 12 in, Female, Hub, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.