Zsi
2 Hole Cushion Clamp, Pipe Size 2 In
Mfr # 038MS044
Zoro # G3224934
original price:
$29.24
12% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 2 7/8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048278)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 50 psi (88E2A1M1K1-50)
- SEMINOLE NIPPLE GALV 1/2""X5.5"" (8700149506)
- DELTA Delta Debris Screen (RP46077)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046NS052)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- ZSI Beta Clamps, Smoothie Twin, 1/2 In Hose (T3008H)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017NS022)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe (CCC0062)
- Zsi Pipe & Tube Clamps