Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClamp, PipeS3/4InL2 61/64In
Mfr # 018MS020
Zoro # G2465802
original price:
$11.74
34% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 50
- Type Surface Mounted
- Height (In.) 1 13/32 in
Product Information
- Brand Zsi
- MFR # 018MS020
- Zoro # G2465802
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 1 13/32 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 1.05 in |
Length (In.) | 2 61/64 in |
Bolt Size (In.) | 1/4 |
Overall Length | 2 61/64 in |
Bolt Head Size | 1/4 in |
Overall Width | 63/64 in |
For Pipe Size | 3/4 in |
Mounting Hole Diameter | 0.26 in |
For Rigid Conduit Size | 1 3/64 in |
Installed Height | 3 1/64 in |
Overall Height | 1 13/32 in |
For Maximum Outside Diameter | 1 1/16 in |
Details
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 12" TOE Black Pipe Nipple Sch 80 (40416TS)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9817-030)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- POWERS High Capacity Conversion Kit (420-451C)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In (040N046)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- ZSI CushionedClampStrut Mounted, Tube Sz 6In (096N106)
- Zsi Plumbing Accessories