Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTube 51/8InL7 53/64In

  • Mfr # 082M090

  • Zoro # G1087642


product price: $52.29
/ea

Key Features

Material
Galvanized Steel
Max. Load (Lb.)
800 lb
Type
Surface Mounted
Height (In.)
5 53/64 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082M090
Zoro #
G1087642
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 53/64 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
5 1/8 in
Length (In.)
7 53/64 in
Bolt Size (In.)
3/8
Tube Size (In.)
5 1/8 in
Overall Length
7 53/64 in
Installed Height
7 7/16 in
Overall Width
1 9/16 in
For Copper Tube Size
5 in
Overall Height
5 13/16 in
For Rigid Conduit Size
5 1/8 in
For Maximum Outside Diameter
5 1/8 in
For Tube Outside Diameter
5 1/8 in
Mounting Hole Diameter
0.43 in
Bolt Head Size
3/8 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
800 lb
Type
Surface Mounted
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Metal Detectable
No
Includes
Cushion
Clamp Material
Steel
For Number of Lines
1
Cushion Material
TPE
Minimum Operating Temperature
-50 Degrees F
For Use On
Tube
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant
Features
Interlock Edge
Includes Mounting Hardware
Yes
Cushioned
Yes
Clamp Material Finish
Galvanized
Number of Mounting Holes
2
Maximum Operating Temperature
275 Degrees F
Series
Omega
Bolt Material
Steel
Mount Type
Bolts
Load Capacity
800 lb
Clamp Type
Vibration-Dampening Two-Hole
Clamp Bore Style
Smooth

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.