Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTubeS1/4In, L1 53/64In

  • Mfr # 004M007

  • Zoro # G1896063


product price: $3.29
/ea

Key Features

Material
Galvanized Steel
Max. Load (Lb.)
50 lb
Type
Surface Mounted
Height (In.)
31/64 in
Width (In.)
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004M007
Zoro #
G1896063
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
31/64 in
Width (In.)
25/32 in
Min. Hose Outside Dia. (In.)
1/4 in
Length (In.)
1 53/64 in
Tube Size (In.)
1/4 in
Bolt Size (In.)
1/4
For Copper Tube Size
1/4 in
For Rigid Conduit Size
1/4 in
Mounting Hole Diameter
0.26 in
For Tube Outside Diameter
1/4 in
For Maximum Outside Diameter
1/4 in
Overall Height
31/64 in
Overall Length
1 53/64 in
Overall Width
25/32 in
Installed Height
2 3/32 in
Bolt Head Size
1/4 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
50 lb
Type
Surface Mounted
Includes
Cushion
Metal Detectable
No
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Clamp Bore Style
Smooth
Cushion Material
TPE
Includes Mounting Hardware
Yes
Clamp Material Finish
Galvanized
Resistance Properties
Chemical Resistant, Oil Resistant
Load Capacity
50 lb
For Number of Lines
1
Features
Interlock Edge
System of Measurement
Inch
Number of Mounting Holes
2
Bolt Material
Steel
Clamp Type
Vibration-Dampening Two-Hole
Clamp Material
Steel
Minimum Operating Temperature
-50 Degrees F
For Use On
Tube
Series
Omega
Maximum Operating Temperature
275 Degrees F
Mount Type
Bolts
Cushioned
Yes

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.