Zoro Homepage

Beta Clamp Assembly, Single, 1/4 In Pipe

  • Mfr # S2009S-SS

  • Zoro # G0782083


product price: $22.19
/ea

Key Features

Material
Stainless Steel
Type
Single
Min. Hose Outside Dia. (In.)
.540 in
Tube Size
1/4"
Width
1.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2009S-SS
Zoro #
G0782083
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Hose Outside Dia. (In.)
.540 in
Tube Size
1/4"
Width
1.98 in
Height
1.54 in
Length
1.2 in
Pipe Size
1/4 in
Depth
1.2 in
Overall Height
1 35/64 in
Overall Width
1 21/32 in
Overall Length
1 13/64 in
Mount Hole Center-to-Center Length
1 1/64 in
For Pipe Size
1/4 in
Bolt Length
1 3/8 in
For Maximum Outside Diameter
9/16 in
For Minimum Outside Diameter
9/16 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Single
Standards
ASSE
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Max. Pressure (PSI)
1500
Hardware Material
Stainless Steel
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Metal Detectable
Yes
Series
Standard
Cushioned
Yes
Number of Mounting Holes
0
For Number of Lines
1
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Bottom Plate Material
304 Stainless Steel
Bolt Material
304 Stainless Steel
Clamp Bore Style
Ribbed
Top Plate Material
304 Stainless Steel
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
Clamp Material
304 Stainless Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Load Capacity
2,500 lb
Cushion Material
Polypropylene
Maximum Operating Temperature
194 Degrees F
Maximum Operating Pressure
1,500 psi
For Use On
Electric Cables, Hose, Pipe, Tube
Resistance Properties
Shock Absorbing, Vibration Damping
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 9/16 in, For Minimum Outside Diameter 9/16 in, For Number of Lines 1, For Pipe Size 1/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.