Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 3/4 In Tube
Mfr # S3012S
Zoro # G2402653
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 3/4 in
- Tube Size 3/4 in
- Width 1.2 in
Product Information
- Brand Zsi
- MFR # S3012S
- Zoro # G2402653
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/4 in |
Tube Size | 3/4 in |
Width | 1.2 in |
Length | 2.04 in |
Height | 1.61 in |
Depth | 1.2 in |
Overall Length | 1 13/64 in |
Overall Width | 2 3/64 in |
Overall Height | 1 39/64 in |
For Tube Outside Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
Bolt Length | 1 1/2 in |
For Maximum Outside Diameter | 3/4 in |
For Copper Tube Size | 3/4 in |
For Minimum Outside Diameter | 3/4 in |
Details
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/4 in, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/8" Malleable Iron Hex Bushing Class 150 (5P516)
- KOHLER Hinge/Label Assembly 702414 (1037052-01-MX)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500213129)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011NS014)
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- Zsi Plumbing Accessories