Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 14mm, SS

  • Mfr # SM2014S-SS

  • Zoro # G5513024


product price: $18.35
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
14 mm
Type
Standard Duty
Height (In.)
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2014S-SS
Zoro #
G5513024
UPC #
-
Country of Origin
Multiple

Dimensions

Rod Size
14 mm
Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
14 mm
Length (In.)
1 21/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-3/8
For Maximum Outside Diameter
14 mm
Mount Hole Center-to-Center Length
25 29/32 mm
Overall Length
30 1/2 mm
Bolt Length
34 29/32 mm
Overall Height
39 3/32 mm
Overall Width
41 29/32 mm

Details

Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
Yes
Maximum Operating Pressure
1,500 psi
Minimum Operating Temperature
-22 Degrees F
Mount Type
Weld-On
Clamp Material
304 Stainless Steel
Cushion Material
Polypropylene
Maximum Operating Temperature
194 Degrees F
For Number of Lines
1
Includes Mounting Hardware
Yes
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Number of Mounting Holes
0
Clamp Type
Beta Clamp Assembly
System of Measurement
Metric
Cushioned
Yes
Top Plate Material
304 Stainless Steel
Load Capacity
1,500 lb
Series
Standard
Clamp Bore Style
Ribbed
Bottom Plate Material
304 Stainless Steel
Bolt Material
304 Stainless Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
For Use On
Electric Cables, Hose, Pipe, Tube
Resistance Properties
Shock Absorbing, Vibration Damping

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 14 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.