Zoro Homepage

Beta Clamp, Standard Series, 30mm, C

  • Mfr # SM4030C

  • Zoro # G1818227


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Rod Size
30 mm
Type
Standard Duty
Height (In.)
1 41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4030C
Zoro #
G1818227
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
30 mm
Height (In.)
1 41/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
30 mm
Length (In.)
2 9/32 in
Overall Width
57 29/32 mm
For Maximum Outside Diameter
30 mm
Mount Hole Center-to-Center Length
39 29/32 mm
Overall Height
41 45/64 mm
Overall Length
30 1/2 mm
Bolt Length
44 1/2 mm

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Maximum Outside Diameter 30 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.