Zoro Homepage

Beta Clamps, Heavy Series, 7/8 In Tube, C

  • Mfr # H4015C

  • Zoro # G2985127


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Material
Polypropylene
Type
Heavy Duty
Height (In.)
1 57/64 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4015C
Zoro #
G2985127
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 57/64 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
7/8 in
Length (In.)
2 3/4 in
Tube Size (In.)
7/8 in
Overall Width
2 3/4 in
Overall Height
1 57/64 in
Overall Length
1 3/16 in
Mount Hole Center-to-Center Length
1 49/64 in
For Maximum Outside Diameter
7/8 in
Bolt Length
2 1/4 in
For Tube Outside Diameter
7/8 in
For Copper Tube Size
7/8 in
For Minimum Outside Diameter
7/8 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Type
Heavy Duty
Metal Detectable
No
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
Cushions (S1004C)
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Max. Pressure
10000 psi
System of Measurement
Inch
Clamp Material
Steel
Bolt Material
Steel
Clamp Bore Style
Ribbed
Clamp Type
Beta Clamp Cushion
Cushion Material
Polypropylene
For Environment
Industrial, Marine, O.E.M., Terrestrial
Maximum Operating Pressure
10,000 psi
Maximum Operating Temperature
194 Degrees F
For Number of Lines
1
Resistance Properties
Shock Absorbing, Vibration Damping
Cushioned
Yes
Number of Mounting Holes
0
Minimum Operating Temperature
-22 Degrees F
For Use On
Electric Cables, Hose, Pipe, Tube
Bottom Plate Material
Steel
Top Plate Material
Steel
Series
Heavy

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 7/8 in, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.