Zoro Homepage

Beta Clamps, Standard, 1-1/4 In Tube, C

  • Mfr # S5020C

  • Zoro # G2985431


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
2 9/32 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5020C
Zoro #
G2985431
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 9/32 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1 1/4 in
Length (In.)
2 3/4 in
Tube Size (In.)
1 1/4 in
For Maximum Outside Diameter
1 1/4 in
Mount Hole Center-to-Center Length
2 3/64 in
Bolt Length
2 1/2 in
Overall Length
1 13/64 in
For Copper Tube Size
1 1/4 in
For Tube Outside Diameter
1 1/4 in
Overall Width
2 3/4 in
Overall Height
2 9/32 in
For Minimum Outside Diameter
1 1/4 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Metal Detectable
No
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
Cushions (S1004C)
Resistance Properties
Shock Absorbing, Vibration Damping
Minimum Operating Temperature
-22 Degrees F
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Top Plate Material
Steel
Load Capacity
1,500 lb
Maximum Operating Temperature
194 Degrees F
Series
Standard
Bolt Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Clamp Type
Beta Clamp Cushion
Cushioned
Yes
Number of Mounting Holes
0
Features
Economical Design
Cushion Material
Polypropylene
Clamp Material
Steel
Bottom Plate Material
Steel
System of Measurement
Inch
Clamp Bore Style
Ribbed
For Use On
Electric Cables, Hose, Pipe, Tube
For Number of Lines
1
Maximum Operating Pressure
1,500 psi

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1 1/4 in, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.