Zoro Homepage

Cushion Clamp Clamp, 1 In Wall, 2-5/8 In

  • Mfr # UX25810

  • Zoro # G5716374


product price: $34.79
/ea

Key Features

Material
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Pipe Size (In.)
2 1/2 in
Type
Cush-A-Therm
Height (In.)
6 1/2 in
Width (In.)
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX25810
Zoro #
G5716374
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
2 1/2 in
Height (In.)
6 1/2 in
Width (In.)
3 15/16 in
Min. Hose Outside Dia. (In.)
2 5/8 in
Length (In.)
5 3/8 in
Tube Size (In.)
2 5/8 in
Thread Size (In.)
3/8
Installed Height
8 1/8 in
Included Insulation Thickness
1 in
Overall Length
3 15/16 in
Overall Height
6 1/2 in
For Copper Tube Size
2 1/2 in
Overall Width
5 3/8 in
For Maximum Outside Diameter
2 5/8 in
For Pipe Size
2 5/8 in
For Strut Channel Width
1 5/8 in

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 5/8 in, For Number of Lines 1, For Pipe Size 2 5/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 8 1/8 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.