This item is Discontinued.

Zsi Cushion Clamp, Steel, 6 In Pipe 106N114

Cushion Clamp, Steel, 6 In Pipe (Discontinued)

  • Mfr # 106N114
  • Zoro # G5537052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106N114
Zoro #
G5537052
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
6 in
Height (In.)
9 3/16 in
Width (In.)
1 5/8 in
Length (In.)
7 5/64 in
Thread Size (In.)
3/8
For Rigid Conduit Size
6 5/8 in
For Strut Channel Width
1 5/8 in
Overall Height
9 3/16 in
For Pipe Size
6 in
Overall Width
1 5/8 in
Overall Length
7 1/16 in

Details

Material
Electro Galvanized Steel, Thermoplastic Elastomer
Item
Vibration-Dampening Strut Clamp
Type
Cush-A-Clamp
Description/Special Features
Channel Mounted Clamping Systems, Controlled Squeeze
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Metal Detectable
Yes
Product Type
Cushion Clamp
Bolt Material
Steel
Cushion Material
TPE
Series
Cush-A-Clamp
Strut Clamp Material
Galvanized Steel
For Use On
Pipe
Clamp Material Finish
Galvanized
Clamp Type
Cushion Clamp
Clamp Material
Steel
Maximum Operating Temperature
275 Degrees F
Temperature Rating
General Purpose
Load Capacity
3,600 lb
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Cushioned
Yes
Features
Controlled Squeeze Design
Clamp Style
Cushioned Strut Clamp
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-50 Degrees F
Mount Type
Channel
For Environment
High Vibration

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Cushion Clamp, Cushion Material TPE, For Pipe Size 6 in, For Strut Channel Width 1 5/8 in, Load Capacity 3,600 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Channel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.