Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Strut Mount, Pipe Size 2 In
Mfr # 038N044
Zoro # G0815753
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 3 43/64 in
Product Information
- Brand Zsi
- MFR # 038N044
- Zoro # G0815753
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Height (In.) | 3 43/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 2 3/8 in |
Length (In.) | 2 53/64 in |
Tube Size (In.) | 2 3/8 in |
Bolt Size (In.) | 5/16 x 1-15/32 |
Thread Size (In.) | 5/16 |
Overall Width | 1 5/8 in |
Overall Length | 2 13/16 in |
Overall Height | 3 43/64 in |
For Rigid Conduit Size | 2 3/8 in |
For Maximum Outside Diameter | 2 3/8 in |
Bolt Length | 1 15/32 in |
Installed Height | 5 19/64 in |
For Tube Outside Diameter | 2 3/8 in |
Bolt Head Size | 5/16 in |
For Copper Tube Size | 2 3/8 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 2 in |
Details
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V FB COIL 20Watts (099257-008-D)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. NPSM Manabloc Adapter (APXMBA)
- PARKER 1/2" Copper Seal Bonnet PK 10 (3GF-8)
- TOTO Bowl Unit Bolt Cap Kitcotton Ms990Cgr992 (THU9024#01)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In (050NS054)
- ZSI Beta Clamps, Twin Series, 3/4 In Tube, C (T3012C)
- ZSI Beta Clamps, Smoothie Twin, 3/4 In Hose (T4012H)
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028N032)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- Zsi Plumbing Accessories