Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrutMounted, TubeSz2 1/4In

  • Mfr # 038N042

  • Zoro # G0822044


product price: $7.19
/ea

Key Features

Material
Electro Galvanized Gold
Max. Load (Lb.)
2,200 lb
Rod Size
3/4
Type
Strut Mounted
Height (In.)
3 43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038N042
Zoro #
G0822044
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
3/4
Height (In.)
3 43/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
2 1/4 in
Length (In.)
2 53/64 in
Thread Size (In.)
5/16
Bolt Size (In.)
5/16 x 1-15/32
Tube Size (In.)
2 1/4 in
Installed Height
5 19/64 in
Overall Width
1 5/8 in
For Copper Tube Size
2 1/4 in
For Maximum Outside Diameter
2 1/4 in
Bolt Head Size
5/16 in
For Rigid Conduit Size
2 3/8 in
Overall Height
3 43/64 in
Overall Length
2 13/16 in
For Tube Outside Diameter
2 1/4 in
For Strut Channel Width
1 5/8 in
Bolt Length
1 15/32 in

Details

Material
Electro Galvanized Gold
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
2,200 lb
Type
Strut Mounted
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
No
Number of Mounting Holes
0
Minimum Operating Temperature
-50 Degrees F
Clamp Type
Strut Clamp
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Material Finish
Galvanized
Clamp Material
Steel
Bolt Material
Steel
Features
Controlled Squeeze Design
Cushion Material
TPE
Mount Type
Channel
Maximum Operating Temperature
275 Degrees F
For Use On
Tube
Cushioned
Yes
Compatible Mfr Part Number
Wesanco Strut
System of Measurement
Inch
Clamp Style
Cushioned Strut Clamp
Includes Mounting Hardware
Yes
Load Capacity
2,200 lb
Series
Cush-A-Clamp
For Environment
High Vibration
For Number of Lines
1
Clamp Bore Style
Smooth

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in, Load Capacity 2,200 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.