Zoro Homepage

Insulated Strut Clamp, 7/8"OD, 4 1/8"W

  • Mfr # UX7815S6

  • Zoro # G308447320


product price: $44.89
/ea
Sold in multiples of 10 for $448.90

Key Features

Min. Hose Outside Dia. (In.)
7/8 in
For Maximum Outside Diameter
7/8 in
System of Measurement
Inch
Installed Height
8 5/8 in
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX7815S6
Zoro #
G308447320
UPC #
840722167533
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
7/8 in
For Maximum Outside Diameter
7/8 in
Installed Height
8 5/8 in
Overall Length
2 61/64 in
Included Insulation Thickness
1 1/2 in
Overall Height
7 in
For Copper Tube Size
3/4 in
Overall Width
4 1/8 in
For Strut Channel Width
1 5/8 in
For Pipe Size
1/2 in

Details

Item
Insulated Strut Clamp
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Clamp Bore Style
Smooth
Number of Mounting Holes
0
Clamp Material
316 Stainless Steel
Clamp Style
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel
Cushion Material
Polyurethane
Clamp Type
Strut Clamp
For Number of Lines
1

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 8 5/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.