Zoro Homepage

Pipe Saddle, 12" L, 5.57" H, 3.25" W, White

  • Mfr # SAS325W

  • Zoro # G209944188


product price: $9.99
/ea

Key Features

Material
Polypropylene Copolymer
Color
White
Mount Type
Strut
Resistance Properties
UV Resistant
Saddle Center to Top
1.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS325W
Zoro #
G209944188
UPC #
840722157619
Country of Origin
Canada

Dimensions

For Maximum Copper Tube Size
1.63 in
Overall Height
5.57 in
Overall Length
12 in
Pipe Outside Diameter Range
1/4 in to 1 1/2 in
For Minimum Copper Tube Size
0.25 in
Insulation Thickness Range
1/2 in to 1 in (CTS), 1/2 in to 1 in (Pipe)
For Strut Channel Width
1.63 in
For Insulation Outside Diameter
2.1 in
Saddle Width
3.25 in

Details

Item
Pipe Saddle
Material
Polypropylene Copolymer
Color
White
Mount Type
Strut
Resistance Properties
UV Resistant
Saddle Center to Top
1.59 in
Maximum Operating Temperature
178 Degrees F
Application
Air Conditioning, Plumbing, Refrigeration
Features
Paintable
Standards
UL-723 (ASTM E 84), ULC-S102.2
Minimum Operating Temperature
-40 Degrees F
Load Capacity
300 lb

Description

Pipe Saddle, Color White, Finish Not Applicable, For Insulation Outside Diameter 2.1 in, For Maximum Copper Tube Size 1.63 in, For Minimum Copper Tube Size 0.25 in, Insulation Thickness Range 1/2 in to 1 in (CTS), 1/2 in to 1 in (Pipe), Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in, Pipe Outside Diameter Range 1/4 in to 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.