Zoro Homepage

Pipe Support, 5-1/4 in. W, Painted, 12 in.L

  • Mfr # SB525

  • Zoro # G3768768


product price: $10.69
/ea

Key Features

Material
TPV
Pipe Size
3 to 3-1/2 in
Standards and Approvals
UL94-HB1 Rated
Insulation OD
5 1/4 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB525
Zoro #
G3768768
UPC #
840722135334
Country of Origin
United States

Dimensions

Pipe Size
3 to 3-1/2 in
Length
12 in
Width
5 1/4 in
Insulation Thickness
1/2 to 1 in
Tube Size
3 to 3-1/2 in
For Maximum Copper Tube Size
3.5 in
Insulation Thickness Range
1/2 in to 1 in
For Insulation Outside Diameter
5.3 in
Overall Length
12 in
For Minimum Copper Tube Size
3 in

Details

Item
Pipe Support
Material
TPV
Standards and Approvals
UL94-HB1 Rated
Insulation OD
5 1/4 in
Max. Load (Lb.)
1,200 lb
Color
Black
Finish
Painted
Type
With Insulation Saddle System
Mount Type
Strut Channel
Maximum Operating Temperature
275 Degrees F
Load Capacity
1,200 lb
Minimum Operating Temperature
-50 Degrees F
Standards
UL94-HB1

Description

Pipe Support, Color Black, Finish Painted, For Insulation Outside Diameter 5.3 in, For Maximum Copper Tube Size 3.5 in, For Minimum Copper Tube Size 3 in, Insulation Thickness Range 1/2 in to 1 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.