Shop ZSI
See all product information
Create Account
Self-Drilling Screw, #8 x 1/2 in, Steel 1000 PK
- Mfr # SDTSLP8X1/2
- Zoro # G6180625
product price:Â
$
56.89
/pk of 1000, $0.06/ea
Key Features
Screw Size
#8
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Sub-Category
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDTSLP8X1/2
- Zoro #
- G6180625
- UPC #
- 840722162149
- Country of Origin
- United States
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Item
- Self-Drilling Screw
- Sub-Category
- Screws
Description
Spring Steel-8X1/2 Self Drilling,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.