Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Tube Clamps - 1/2 OD, 1/2 Tube

  • Mfr # 265001

  • Zoro # G6329990


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Polypropylene/Steel
Type
Inventory Item
Finish
Zinc-Plated
Hose Inside Dia. (In.)
1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265001
Zoro #
G6329990
UPC #
-
Country of Origin
China

Dimensions

Hose Inside Dia. (In.)
1/2 in.

Details

Material
Polypropylene/Steel
Item
Tube Clamp,Single,1/2" Clamping Od
Type
Inventory Item
Finish
Zinc-Plated

Description

Tube Clamp,Single,1/2 In. Clamping Od

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.