Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 13/16"OD, 4 9/64"W

  • Mfr # 929084

  • Zoro # G908449557


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Min. Hose Outside Dia. (In.)
0.84 in
Overall Height
5 11/32 in
For Number of Lines
1
Clamp Style
Insulation Coupling
Cushion Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929084
Zoro #
G908449557
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
0.84 in
Overall Height
5 11/32 in
Overall Width
4 9/64 in
For Insulation Thickness
1 1/2 in
Installed Height
6 31/32 in
For Strut Channel Width
1 5/8 in
For Pipe Size
1/2 in
For Maximum Outside Diameter
13/16 in
Overall Length
2 61/64 in

Details

Item
Strut Clamp
For Number of Lines
1
Clamp Style
Insulation Coupling
Cushion Material
TPE
Maximum Operating Temperature
225 Degrees F
Compatible Mfr Part Number
Wesanco Strut
Number of Mounting Holes
0
For Use On
Fiberglass Insulation
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel
Mount Type
Channel
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
Load Capacity
85 lb

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 31/32 in, Load Capacity 85 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.