Vibration Beta Clamp, 11/16"OD, 2 7/8"W

  • Mfr # H3011S
  • Zoro # G2985571
product price: 
$
7.99
/ea

Key Features

Material
Steel with Polypropylene Cushion
Pipe Size (In.)
3/8 in
Type
Heavy Duty
Height (In.)
1 7/8 in
Width (In.)
1 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H3011S
Zoro #
G2985571
UPC #
-
Country of Origin
China
Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Metal Detectable
Yes
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
Clamp Bore Style
Ribbed
For Environment
Industrial, Marine, O.E.M., Terrestrial
For Use On
Electric Cables, Hose, Pipe, Tube
Maximum Operating Temperature
194 Degrees F
Series
Heavy
For Number of Lines
1
Cushion Material
Polypropylene
Top Plate Material
Steel
Bottom Plate Material
Steel
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Bolt Material
Steel
Mount Type
Weld-On
Clamp Type
Beta Clamp Assembly
Maximum Operating Pressure
10,000 psi
Clamp Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Number of Mounting Holes
0
Cushioned
Yes
System of Measurement
Inch
Shell Material
Steel with Polypropylene Cushion
Traction Material
Steel with Polypropylene Cushion

Dimensions

Pipe Size (In.)
3/8 in
Height (In.)
1 7/8 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
0.675 in
Length (In.)
2 7/8 in
Bolt Size (In.)
3/8-16 x 1-3/4
Thread Size (In.)
3/8
Overall Length
1 1/5 in
Overall Height
1 4/5 in
Overall Width
2 4/5 in
Bolt Length
1 4/5 in
Mount Hole Center-to-Center Length
1 1/5 in
For Maximum Outside Diameter
11/16 in
For Pipe Size
3/8 in
For Minimum Outside Diameter
11/16 in
Wire Rope Length
1 1/5 in
Length
1 1/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews