Shop ZSI

Vibration Beta Clamp, 7/8"OD, 3 11/32"W

  • Mfr # H4015S
  • Zoro # G2985556

product price: 
$
8.25
/ea

Key Features

Material
Steel with Polypropylene Cushion
Type
Heavy Duty
Height (In.)
2 1/2 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H4015S
Zoro #
G2985556
UPC #
-
Country of Origin
China
Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
Clamp Type
Beta Clamp Assembly
Includes Mounting Hardware
Yes
For Number of Lines
1
Maximum Operating Pressure
10,000 psi
Bottom Plate Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Minimum Operating Temperature
-22 Degrees F
Clamp Bore Style
Ribbed
Mount Type
Weld-On
Cushioned
Yes
Series
Heavy
Number of Mounting Holes
0
System of Measurement
Inch
Top Plate Material
Steel
Maximum Operating Temperature
194 Degrees F
Clamp Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
For Environment
Industrial, Marine, O.E.M., Terrestrial
Cushion Material
Polypropylene
Bolt Material
Steel
Shell Material
Steel with Polypropylene Cushion
Traction Material
Steel with Polypropylene Cushion

Dimensions

Height (In.)
2 1/2 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
7/8 in
Length (In.)
3 11/32 in
Thread Size (In.)
3/8
Bolt Size (In.)
3/8-16 x 2-1/4
Tube Size (In.)
7/8 in
Overall Width
3 2/5 in
Overall Height
2 3/5 in
Overall Length
1 1/5 in
For Maximum Outside Diameter
7/8 in
Mount Hole Center-to-Center Length
1 4/5 in
For Tube Outside Diameter
4/5 in
Bolt Length
2 1/5 in
For Copper Tube Size
4/5 in
For Minimum Outside Diameter
7/8 in
Wire Rope Length
1 1/5 in
Length
1 1/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.