Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in W, 2 3/64 in H, Plain Stainless Steel

  • Mfr # UB1-1/4TA4

  • Zoro # G2688122


product price:  $16.59
/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2 3/64 in
Inside Width/Diameter
1 51/64 in
For Pipe Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1-1/4TA4
Zoro #
G2688122
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Inside Height
2 3/64 in
Inside Width/Diameter
1 51/64 in
For Pipe Size
1 1/4 in
Thread Length
1-13/64 in
Width Across Centers of Tips
2-3/64 in
Overall Length
2-5/16"
Tube Size (In.)
1 1/4 in
Inside Width
1 51/64 in
Length (In.)
2 5/16 in
Inside Length
2 3/64 in
Width (In.)
1 51/64 in

Details

Item
Vibration-Dampening U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
2
Max. Load (Lb.)
1,220
Includes
Cushion, Two Nylon Lock Nuts, U-Bolt
Type
Vibration-Damping U-Bolt
Characteristics
Cushion Design Provides Total Load Distribution
Globally Sourced
Made in USA*
Pack Size
Small Pack
Maximum Temperature
275 Degrees F
Working Load Limit
485 lb
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Thread Fit
2B
Material Grade/Class
316
Manufacturer Location
Made in USA*
Drive Type
No Drive
Material Quality Standards
MIL-S-901D
Dimensional Standards
UNC-2B

Description

Vibration Dampening U-Bolt, Vibration-Damping U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 13/64 in, Inside Length 2 3/64 in, Length (In.) 2 5/16 in, Inside Width 1 51/64 in, Characteristics Cushion Design Provides Total Load Distribution, Includes Cushion, Two Nylon Lock Nuts, U-Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.